Beli harga terminal block legrand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Terminal Block Power Distribution Type (Terminal Panel Listrik)
    Mulai

    Rp829.900

    Legrand Terminal Block Power Distribution Type (Terminal Panel Listrik)
    atribut:
    • Pole Type: Neutral and Earth
    • Number of Holes: 2x8 holes
  2. Legrand Terminal Block IP 2X (Terminal Panel Listrik)
    Mulai

    Rp749.900

    Legrand Terminal Block IP 2X (Terminal Panel Listrik)
    atribut:
    • Depth (mm): 16
    • Mounting Method: DIN rail
    • Number of Pole: 1
    • Connection Type: Screwing
    • Height (mm): 30
    • Contact Safe: Yes
  3. Legrand Terminal Block Connecting Type (Terminal Panel Listrik)
    Mulai

    Rp1.099.900

    Legrand Terminal Block Connecting Type (Terminal Panel Listrik)
    atribut:
    • Material Insulation Body: Thermoplastic
    • Inflammability Class of Insulation Material According To With Ul94: V2
  4. monotaro Group Terminal Block
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.000

    monotaro Group Terminal Block
    Deskripsi:
    Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminal
    atribut:
    • Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
    • Number of Poles: 6P
    • Type of Sign: Direct attachment
    • Rated Insulation Voltage (V) : 600
    • Terminal Connection: screw
    • Withstand Voltage (V) : 2500
  5. Sato Parts Terminal Block ML-11-50F
    53%
    Mulai

    Rp189.900

    Sato Parts Terminal Block ML-11-50F
    atribut:
    • Specification: RoHS compliant
    • Mounting Method: Screwed
    • Rating: 500V-50A
    • Withstand Voltage: AC2000 (1 min.)
    • Terminal Screws: M6x12
    • Material (Insulator): Phenol (UL94V-0)
  6. Sato Parts Screw Relay Terminal Block Two-Row
    66%
    Mulai

    Rp159.900

    Sato Parts Screw Relay Terminal Block Two-Row
    atribut:
    • Specification: RoHS compliant
    • Mounting Method: Screwed
    • Rating: 250V-30A
    • Withstand Voltage: AC2000 (1 min.)
  7. Legrand Industrial Box Plastic (Kotak Saklar)
    Mulai

    Rp409.900

    Legrand Industrial Box Plastic (Kotak Saklar)
    Deskripsi:
    Box Panel Listrik PlastikPermukaan halus Opsi untuk perbaikan:- Bagian dalam: 4 lubang persegi panjang di belakang kotak- 4 sudut di luar tempat kabel, dengan sekrup Ø4- Menggunakan wall mounting lug Cat. No 358 2 (kecuali box 13 x 75 x 74 mmIP 55 - IK 7 Grey RAL 735- Class II dilengkapi dengan tutup pelindung untuk sekrup (disediakan)- Perlengkapan dapat dipasang pada rail atau solid plate- Terminal blok IP 2X terletak di bagian atas ukuran 13 x 13 mm- Tutup dibuka/ditutup dengan 1/4 putaran obeng minus. Indikasi posisi tertutup/terbuka: I/O- Tutup pelindung dengan sambungan, kecuali box 31 x 24 mm dan 36 x 27 mm- Tutup buram- Dimensi bagian dalam - Tinggi x Lebar x Kedalaman (mm): 13 x 75 x 74
    atribut:
    • Surface Protection: Untreated
    • IP Protection: IP55
    • Color: Grey
  8. Legrand End Cap Viking 3 (Tutup Ujung Terminal)
    Mulai

    Rp469.900

    Legrand End Cap Viking 3 (Tutup Ujung Terminal)
    atribut:
    • Partition Model: No
    • Color: Grey
    • Snap In: Yes
    • Inflammability Class of Insulation Material According To With Ul94: V2
    • End Plate Model: Yes
  9. Legrand Plastic Cable Gland IP68
    Mulai

    Rp31.900

    Legrand Plastic Cable Gland IP68
    atribut:
    • Color: Grey
    • IP Protection: IP 68
  10. Legrand Marina Cabinet (Lemari Panel Listrik)
    Mulai

    Rp3.099.900

    Legrand Marina Cabinet (Lemari Panel Listrik)
    atribut:
    • Color: Grey
    • Mounting Method: Surface mounted
    • Protection Class: II
    • IP Protection: IP66
    • Impact Protection (IK): IK10
    • Housing Material: Plastic
    • RAL Number: 7035
    • Surface Protection: Untreated
    • Type of Covering: Door
  11. Legrand Miniatur Circuit Breaker DX3 (MCB/Pemutus Sirkuit)
    Mulai

    Rp409.900

    Legrand Miniatur Circuit Breaker DX3 (MCB/Pemutus Sirkuit)
    atribut:
    • IP Protection: IP20
    • Pollution Degree: 3
    • Impact Protection (IK): IK02
    • Frequency (Hz): 50-60
    • Storage Temperature (°C): -40-70
  12. Legrand Miniatur Circuit Breaker DX3 6000A (MCB/Pemutus Sirkuit)
    Mulai

    Rp149.900

    Legrand Miniatur Circuit Breaker DX3 6000A (MCB/Pemutus Sirkuit)
    atribut:
    • Impact Protection (IK): IK02
    • Color: Grey
    • IP Protection: IP20
    • Built-in Depth (mm): 44
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 94.8
    • Label Space/Information Surface: Yes
    • Mounting Method: DIN rail
    • Pollution Degree: 2
    • Rated Impulse Withstand Voltage Uimp (kV): 4
    • Storage Temperature (°C): -40-70
  13. Legrand Plug Head Straight Type P17 (Steker)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    Legrand Plug Head Straight Type P17 (Steker)
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed terminal
    • Material: Plastic
  14. Legrand Mobile Socket P17
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    Legrand Mobile Socket P17
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed Terminal
    • Material: Plastic
  15. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  16. Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp109.900

    Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Cable (m): 1.5
    • Cable Type: H05VV-F 3x0.75 Sqmm
Daftar Harga harga terminal block legrand Terbaru October 2026
Legrand Terminal Block Power Distribution Type (Terminal Panel Listrik)Rp829.900
Legrand Terminal Block IP 2X (Terminal Panel Listrik)Rp749.900
Legrand Terminal Block Connecting Type (Terminal Panel Listrik)Rp1.099.900
monotaro Group Terminal BlockRp74.000
IDEC Terminal Block Black (Terminal Panel Listrik)Rp8.900
Sato Parts Terminal Block ML-11-50FRp189.900
Sato Parts Screw Relay Terminal Block Two-RowRp159.900
Legrand Industrial Box Plastic (Kotak Saklar)Rp409.900
Legrand End Cap Viking 3 (Tutup Ujung Terminal)Rp469.900
Legrand Plastic Cable Gland IP68Rp31.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)